Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors SCRs, R Series
R1124NC20K
Westcode Semiconductors SCRs, R Series
SCR, TO-200AD, 2000V, 2268A, TQ=60
MFG Item Number
R1124NC20K
This item cannot be canceled or returned
Description
SCR, TO-200AD, 2000V, 2268A, TQ=60
Specifications
Specifications
| Manufacturer Part Number |
R1124NC20K |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
R |
| Family Series |
Westcode Semiconductors SCRs, R Series |
| Description |
SCR, TO-200AD, 2000V, 2268A, TQ=60 |
| Package Style |
W11 |
| Vdrm (Volts) |
2,100 V |
| Idrm Peak (mA) |
0.15 mA |
| Vrrm |
1,800 V |
| Irrm Peak (mA) |
0.15 mA |
| It (rms) |
2,263 A |
| It (avg) |
744 A |
| Itsm Amps |
13,500 A |
| Vtm (Volts) |
2.3 V |
| dv/dt (V/microseconds) |
200 |
| Igt |
300 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
26 |
| Puk Size |
1.09 x 2.91 " |
| Net Weight |
1.125 lbs |
| Gross Weight |
1.125 lbs |
R1124NC20K
Westcode Semiconductors SCRs, R Series