Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors SCRs, R Series
R1280NC25M
Westcode Semiconductors SCRs, R Series
SCR, TO-200AD, 2500V, 2571A, TQ=70
MFG Item Number
R1280NC25M
This item cannot be canceled or returned
Description
SCR, TO-200AD, 2500V, 2571A, TQ=70
Specifications
Specifications
| Manufacturer Part Number |
R1280NC25M |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
R |
| Family Series |
Westcode Semiconductors SCRs, R Series |
| Description |
SCR, TO-200AD, 2500V, 2571A, TQ=70 |
| Package Style |
W11 |
| Vdrm (Volts) |
2,500 V |
| Idrm Peak (mA) |
0.15 mA |
| Vrrm |
2,500 V |
| Irrm Peak (mA) |
0.15 mA |
| It (rms) |
2,571 A |
| It (avg) |
851 A |
| Itsm Amps |
14,800 A |
| Vtm (Volts) |
2.1 V |
| dv/dt (V/microseconds) |
200 |
| Igt |
300 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
26 |
| Puk Size |
1.09 x 2.91 " |
| Net Weight |
1.1244 lbs |
| Gross Weight |
1.1244 lbs |
R1280NC25M
Westcode Semiconductors SCRs, R Series