R1G175-AF29-04
ebm-papst, Inc. Fans, R1G175 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R1G175-AF29-04 ebm-papst, Inc. Fans, R1G175 Series, FAN

MFG Item Number
R1G175-AF29-04

R1G175-AF29-04 ebm-papst, Inc. Fans, R1G175 Series, FAN

MFG Item Number
R1G175-AF29-04
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, R1G175 Series
Item #
R1G175-AF29-04
FAN

R1G175 Series Information

These centrifugal fans have backward curved blades offering an extremely good aerodynamic efficiency.

Impeller completely made of plastic PA 6.6, injection‑molded round sheet‑metal plate.

Integrated electronics with reverse polarity and locked rotor protection. Rotation is Clockwise. Tach Output. Cable exit: variable.

UL, CSA, VDE Approvals

Specifications

Specifications
Manufacturer Part Number R1G175-AF29-04
Manufacturer ebm-papst, Inc.
Product Series R1G175
Family Series ebm-papst, Inc. Fans, R1G175 Series
Description FAN
Voltage 48 VDC
Nominal Voltage 48 VDC
Air Flow 409 CFM
Power Consumption 75 W
Nominal Height 175 mm
Nominal Width 175 mm
Noise Level 40 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output Yes
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 2.2 lbs
Gross Weight 2.2 lbs