R1G220-AB35-52
ebm-papst, Inc. Fans, R1G220 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R1G220-AB35-52 ebm-papst, Inc. Fans, R1G220 Series, FAN, 220MM 24VDC 565CFM BALL BEARING
MFG Item Number
R1G220-AB35-52

R1G220-AB35-52 ebm-papst, Inc. Fans, R1G220 Series, FAN, 220MM 24VDC 565CFM BALL BEARING

MFG Item Number
R1G220-AB35-52
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, R1G220 Series
Item #
R1G220-AB35-52
FAN, 220MM 24VDC 565CFM BALL BEARING

R1G220 Series Information

These centrifugal fans have backward curved blades offering an extremely good aerodynamic efficiency.

Impeller completely made of plastic PA 6.6, injection‑molded round sheet‑metal plate.

Integrated electronics with reverse polarity and locked rotor protection. Rotation is Clockwise. Tach Output. Cable exit: variable.

UL, CSA, VDE Approvals

Specifications

Specifications
Manufacturer Part Number R1G220-AB35-52
Manufacturer ebm-papst, Inc.
Product Series R1G220
Family Series ebm-papst, Inc. Fans, R1G220 Series
Description FAN, 220MM 24VDC 565CFM BALL BEARING
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 620.9 CFM
Power Consumption 106 W
Fan Speed 3,150 RPM
Nominal Height 220 mm
Nominal Width 220 mm
Noise Level 76 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output Yes
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 3.09 lbs
Gross Weight 4.15 lbs