Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors SCRs, R Series
R2619ZC21L
Westcode Semiconductors SCRs, R Series
SCR, TO-200AF, 2100V, 5227A, TQ=65
MFG Item Number
R2619ZC21L
This item cannot be canceled or returned
Description
SCR, TO-200AF, 2100V, 5227A, TQ=65
Specifications
Specifications
| Manufacturer Part Number |
R2619ZC21L |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
R |
| Family Series |
Westcode Semiconductors SCRs, R Series |
| Description |
SCR, TO-200AF, 2100V, 5227A, TQ=65 |
| Package Style |
W13 |
| Vdrm (Volts) |
2,100 V |
| Idrm Peak (mA) |
0.3 mA |
| Vrrm |
2,100 V |
| Irrm Peak (mA) |
0.3 mA |
| It (rms) |
5,227 A |
| It (avg) |
2,619 A |
| Itsm Amps |
33,800 A |
| Vtm (Volts) |
2 V |
| dv/dt (V/microseconds) |
200 |
| Igt |
300 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
26-46 kN |
| Puk Size |
1.48 x 4.35 " |
| Net Weight |
3.75 lbs |
| Gross Weight |
3.75 lbs |
R2619ZC21L
Westcode Semiconductors SCRs, R Series