R2E225-BD92-36
ebm-papst, Inc. Fans, R2E225 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R2E225-BD92-36 ebm-papst, Inc. Fans, R2E225 Series, FAN, MOTORIZED IMPELLER, 225MM,230V
MFG Item Number
R2E225-BD92-36

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

R2E225-BD92-36 ebm-papst, Inc. Fans, R2E225 Series, FAN, MOTORIZED IMPELLER, 225MM,230V

MFG Item Number
R2E225-BD92-36
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, R2E225 Series
Item #
R2E225-BD92-36
FAN, MOTORIZED IMPELLER, 225MM,230V

R2E225 Series Information

Backward curved centrifugal fans feature extremely long blades. These impellers are highly resistant to dirt and dust. Their hydraulic efficiency is very high.

Impeller completely made of plastic PA 6.6.

Maintenance free ball bearings.

Insulation class "B". Cable exit: variable. Direction of rotation is Clockwise as seen from intake side.

UL, CSA, VDE Approvals.

Specifications

Specifications
Manufacturer Part Number R2E225-BD92-36
Manufacturer ebm-papst, Inc.
Product Series R2E225
Family Series ebm-papst, Inc. Fans, R2E225 Series
Description FAN, MOTORIZED IMPELLER, 225MM,230V AC
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 789 CFM
Power Consumption 200 W
Nominal Height 225 mm
Nominal Width 225 mm
Noise Level 71 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 6.8375 lbs
Gross Weight 6.8375 lbs