Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors SCRs, R Series
R3708FC45V
Westcode Semiconductors SCRs, R Series
SCR, TO-200AH, 4500V, 7364A, TQ=250
MFG Item Number
R3708FC45V
This item cannot be canceled or returned
Description
SCR, TO-200AH, 4500V, 7364A, TQ=250
Specifications
Specifications
| Manufacturer Part Number |
R3708FC45V |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
R |
| Family Series |
Westcode Semiconductors SCRs, R Series |
| Description |
SCR, TO-200AH, 4500V, 7364A, TQ=250 |
| Package Style |
W15 |
| Vdrm (Volts) |
4,500 V |
| Idrm Peak (mA) |
0.3 mA |
| Vrrm |
4,500 V |
| Irrm Peak (mA) |
0.3 mA |
| It (rms) |
7,364 A |
| It (avg) |
3,708 A |
| Itsm Amps |
50,000 A |
| Vtm (Volts) |
2.1 V |
| dv/dt (V/microseconds) |
200 |
| Igt |
600 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
81-99 kN |
| Puk Size |
1.44 x 5.67 " |
| Net Weight |
6.1875 lbs |
| Gross Weight |
6.1875 lbs |
R3708FC45V
Westcode Semiconductors SCRs, R Series