Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R4H3030FJSN Eaton Circuit Breakers, UL489 H-FRAME 3P 30A J-FUS ROTARY SW/Neu
MFG Item Number
R4H3030FJSN
R4H3030FJSN Eaton Circuit Breakers, UL489 H-FRAME 3P 30A J-FUS ROTARY SW/Neu
MFG Item Number
R4H3030FJSN
This item cannot be canceled or returned
Description
UL489 H-FRAME 3P 30A J-FUS ROTARY SW/Neu
Specifications
Specifications
| Manufacturer Part Number |
R4H3030FJSN |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton rotary disconnect switch, 30 A, Class J fuses, Three-pole plus switched neutral, Switch body, R4 Series, 600 V, H frame |
| Poles |
3 |
| Current Rating |
30 A |
| UL Standard |
489 |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
R4H3030FJSN
Eaton Circuit Breakers