Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
R53-1D30-24 NTE Electronics Relays, R53 Series, RELAY, SPST-NO, 30A, 24VDC, PCB MNT
MFG Item Number
R53-1D30-24
R53-1D30-24 NTE Electronics Relays, R53 Series, RELAY, SPST-NO, 30A, 24VDC, PCB MNT
MFG Item Number
R53-1D30-24
This item cannot be canceled or returned
Description
RELAY, SPST-NO, 30A, 24VDC, PCB MNT
6~110 VDC Coils 20 and 30 Amp Contacts SPST‑NO & SPDT Versions Rugged, Miniature Construction PC Mount These heavy duty miniature power relays are widely used in idustrial controls and machinery, industrial timer, process controls and automotive controls.
Epoxy Sealed Vented Cover, Fully Enclosed Cut‑off Nib for Vent Hole
Specifications
Specifications
Manufacturer Part Number
R53-1D30-24
Manufacturer
NTE Electronics
Product Series
R53
Family Series
NTE Electronics Relays, R53 Series
Description
RELAY, SPST-NO, 30A, 24VDC, PCB MNT
Coil Voltage
24 VDC
Contacts
1NO
Mounting
PCB, Thru-Hole
Termination
PCB Pin
Enclosure
Sealed Plastic
Number of Connections
4
Status Indicator
No
Push-to-Test
No
Diode
No
Material
Silver Tin Oxide
Nominal Coil Voltage
24 VDC
Current Rating
30 A
Bifurcated Contact
No
Mechanical Latch
No
Safety Guided
No
Net Weight
0.06 lbs
Gross Weight
0.07 lbs
R53-1D30-24
NTE Electronics Relays, R53 Series