Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OXP6X290 ABB Disconnect Switches, PISTOL SHAFT 11.4IN 6X290
OXP6X290 ABB Disconnect Switches, PISTOL SHAFT 11.4IN 6X290
Description
Disconnect Switches, Series
PISTOL SHAFT 11.4IN 6X290
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OXP6X290 |
| Description |
OXP6X290 SHAFT for pistol handle |
| Type |
Shaft |
| Comments |
6 mm |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.18 lbs |
OXP6X290
ABB Disconnect Switches