R55-5D20-24F
NTE Electronics Relays, R55 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R55-5D20-24F

NTE Electronics Relays, R55 Series

R55-5D20-24F

NTE Electronics Relays, R55 Series
RELAY, SPDT, 20A, 24VDC
MFG Item Number
R55-5D20-24F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, R55 Series
Item #
R55-5D20-24F
RELAY, SPDT, 20A, 24VDC

R55 Series Information

  • AC & DC Coils
  • 25 Amp Contacts
  • SPDT and DPDT Variations
  • .250" Quick Connect Terminals
  • Side Flange Panel Mount
These heavy‑duty power relays are widely used in idustrial controls and machinery, alarm controls and vending machines.

  • Industry Standard Package
  • See Through Cover
  • Heavy Duty Contacts

Specifications

Specifications
Manufacturer Part Number R55-5D20-24F
Manufacturer NTE Electronics
Product Series R55
Family Series NTE Electronics Relays, R55 Series
Description RELAY, SPDT, 20A, 24VDC
Coil Voltage 24 VDC
Contacts SPDT
Mounting Side Flange
Termination .250 " Flat Blade
Enclosure Plastic
Number of Connections 5
Status Indicator No
Push-to-Test No
Diode No
Material Gold Flashed, Silver Cadmium Oxide
Nominal Coil Voltage 24 VDC
Current Rating 25 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.18 lbs
Gross Weight 0.195 lbs
Alternatives
389CX-3
389CX-3
Schneider Relays