R95-115
NTE Electronics Relays, R95 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R95-115 NTE Electronics Relays, R95 Series, Socket, 11-Pin Blade, Surface Mount,
MFG Item Number
R95-115

R95-115 NTE Electronics Relays, R95 Series, Socket, 11-Pin Blade, Surface Mount,

MFG Item Number
R95-115
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, R95 Series
Item #
R95-115
Socket, 11-Pin Blade, Surface Mount,

R95 Series Information

Specifications

Specifications
Manufacturer Part Number R95-115
Manufacturer NTE Electronics
Product Series R95
Family Series NTE Electronics Relays, R95 Series
Description Socket, 11-Pin Blade, Surface Mount, 10A/300V Max, Accepts 0.187in. Blade Terminals
Number of Connections 11
Max Voltage 300 V
Current Rating 10 A
Touch Safe No
Mounting Panel
Net Weight 0.142 lbs
Gross Weight 0.142 lbs
Alternatives
SR3B-05
SR3B-05
IDEC Relays, RR Series
70-463-1
70-463-1
Schneider Relays, 788 Series
20982-82
20982-82
Deltrol Controls Relays