Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
R59-7A NTE Electronics Circuit Breakers, R59 Series, CIRCUIT BREAKER, 1-P, 7A/250V, PB
R59-7A NTE Electronics Circuit Breakers, R59 Series, CIRCUIT BREAKER, 1-P, 7A/250V, PB
This item cannot be canceled or returned
Description
Circuit Breakers, R59 Series
CIRCUIT BREAKER, 1-P, 7A/250V, PB
Supplemental Protector Use as Overcurrent Protection Snap In Mounting Visual Trip Indicator .250" Quick Connect Terminals The R59 Series of subminiature circuit breakers from NTE offer a compact solution to your protection requirements. These subminiature breakers are widely used for the protection of single phase motors, transformers, power strips and solenoids.
32 VDC/250 VAC 0.5 to 20 Amps Push Button to Reset Breaker
Specifications
Specifications
Manufacturer Part Number
R59-7A
Manufacturer
NTE Electronics
Product Series
R59
Family Series
NTE Electronics Circuit Breakers, R59 Series
Description
CIRCUIT BREAKER, 1-P, 7A/250V, PB SNAP-IN MOUNT, PUSHBUTTON RESET 1/4in. FAST-ON TERMINALS, SUPPLEMENTAL
Poles
1
Current Rating
7 A
Max Voltage
250 VAC
Trip Unit
Fixed Thermal
Neutral Pole
No
GFCI
No
100% Rated
No
Alarm Switch
No
Auxiliary Switch
No
Shunt Trip
No
Undervoltage Release
No
UL Standard
1077
Comments
Trip times vary greatly. Consult data sheet for actual ratings.
Gross Weight
0.025 lbs
Net Weight
0.015 lbs
R59-7A
NTE Electronics Circuit Breakers, R59 Series