Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex Diodes, R600 Series
R6001630XXZC
Powerex Diodes, R600 Series
Diode, DO-9TS, 1600V, 300A, FWD, STD
MFG Item Number
R6001630XXZC
This item cannot be canceled or returned
Description
Diode, DO-9TS, 1600V, 300A, FWD, STD
- 200‑300 Average Amperage, 1100‑2600 Volts
- High Surge Current Ratings and High Rated Blocking Voltages
- Standard Polarity
Specifications
Specifications
| Manufacturer Part Number |
R6001630XXZC |
| Manufacturer |
Powerex |
| Product Series |
R600 |
| Family Series |
Powerex Diodes, R600 Series |
| Description |
Diode, DO-9TS, 1600V, 300A, FWD, STD, 1/4in.-28 x .562in.L Top Stud |
| Package Type |
DO-205AB (DO-9) |
| Polarity |
Cathode Stud (Forward) |
| Vrrm |
1,600 V |
| IF (rms) Amps |
470 A |
| IF (avg) Amps |
300 A |
| Ifsm Amps |
6,500 A |
| Vfm (Volts) |
1.4 V |
| Mounting Force |
360 lbf-inches |
| Stud Size |
3/4-16 UNF-2A |
| Lead Type |
Top Stud 1/4-28 UNF |
| Net Weight |
0.4982 lbs |
| Gross Weight |
0.4982 lbs |
R6001630XXZC
Powerex Diodes, R600 Series