Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex Diodes, R722 Series
R7222005ASOO
Powerex Diodes, R722 Series
DIODE, DO-200AB, 2000V, 500A, 5000nS
MFG Item Number
R7222005ASOO
This item cannot be canceled or returned
Description
DIODE, DO-200AB, 2000V, 500A, 5000nS
- Fast Recovery Times
- Soft Recovery Characteristics
- High Surge Currrent Ratings
- Special Selection of Trr and Qrr Available
Typical Applications of the Powerex R722 Series are:
- Inverters
- Choppers
- Transmitters
- Free Wheeling Diodes
Specifications
Specifications
| Manufacturer Part Number |
R7222005ASOO |
| Manufacturer |
Powerex |
| Product Series |
R722 |
| Family Series |
Powerex Diodes, R722 Series |
| Description |
DIODE, DO-200AB, 2000V, 500A, 5000nS |
| Package Type |
DO-200AB |
| Vrrm |
2,000 V |
| IF (rms) Amps |
785 A |
| IF (avg) Amps |
500 A |
| Ifsm Amps |
65,00 A |
| Vfm (Volts) |
2.25 V |
| Trr |
3,000 ns |
| Mounting Force |
8-10 kN |
| Puk Size |
1 x 2.25 " |
| Net Weight |
0.4982 lbs |
| Gross Weight |
0.4982 lbs |
R7222005ASOO
Powerex Diodes, R722 Series