Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R9D3200U Eaton Disconnect Switches, UL98 D-FRAME 3P 200A NF ROTARY Sw
R9D3200U Eaton Disconnect Switches, UL98 D-FRAME 3P 200A NF ROTARY Sw
This item cannot be canceled or returned
Description
Disconnect Switches, Series
UL98 D-FRAME 3P 200A NF ROTARY Sw
Specifications
Specifications
| Manufacturer Part Number |
R9D3200U |
| Manufacturer |
Eaton |
| Family Series |
Eaton Disconnect Switches |
| Description |
Eaton rotary disconnect switch, 200 A, Non-fusible, Three-pole, Switch body, R9 Series, 600 V, D frame |
| Poles |
3 |
| Current Rating |
200 A |
| Fusible |
No |
| Approvals |
CSA, UL |
| Net Weight |
3.515 lbs |
| Gross Weight |
5.15 lbs |
R9D3200U
Eaton Disconnect Switches