27003021
Socomec Disconnect Switches, SIRCO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

27003021 Socomec Disconnect Switches, SIRCO Series, SIRCO 3X200A F

MFG Item Number
27003021

27003021 Socomec Disconnect Switches, SIRCO Series, SIRCO 3X200A F

MFG Item Number
27003021
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SIRCO Series
Item #
27003021
SIRCO 3X200A F

SIRCO Series Information

  • High Electrical and Mechanical Endurance
  • High Thermal and Dynamic Withstand
  • Fully Visualized Disconnection
  • Severe Utilization Categories
  • Positive Break Indication
Socomec SIRCO series are non‑fusible disconnect switches are heavy duty switches that break and make power circuits on and off load and provide safety isolation. Theses switches are extremely durable and are tested and approved for use in the most demanding applications.

Specifications

Specifications
Manufacturer Part Number 27003021
Manufacturer Socomec
Product Series SIRCO
Family Series Socomec Disconnect Switches, SIRCO Series
Description SIRCO 3X200A F
Poles 3
Current Rating 200 A
AC Voltage 600 VAC
Operator Type Thru-Door
Mounting Panel
Fusible No
Auxiliary Contact NC/NO
Approvals CSA, UL
Net Weight 5.1963 lbs
Gross Weight 5.05 lbs
Alternatives
GL0200C1UL
GL0200C1UL
Lovato Disconnect Switches, GL Series