RA2425-D06
Carlo Gavazzi Relays, RA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RA2425-D06 Carlo Gavazzi Relays, RA Series, Solid State Relay, 1-P, 25A, 240VAC,

MFG Item Number
RA2425-D06

RA2425-D06 Carlo Gavazzi Relays, RA Series, Solid State Relay, 1-P, 25A, 240VAC,

MFG Item Number
RA2425-D06
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RA Series
Item #
RA2425-D06
Solid State Relay, 1-P, 25A, 240VAC,

RA Series Information

  • 10~280VAC/DC;3~32VDC Input
  • 24~530 VAC, 10~90A Output
  • Zero Cross Random Switching
  • Antiparallel Thyristor Output
  • Panel Mount
The zero switching relay with antiparallel thyristor output is the most widely used industrial SSR due to its multiple application possibilities. These relays can be used for resistive, inductive, and capacitative loads.

  • 4KV Isolation
  • Direct Copper Bonding Technology


Videos

Specifications

Specifications
Manufacturer Part Number RA2425-D06
Manufacturer Carlo Gavazzi
Product Series RA
Family Series Carlo Gavazzi Relays, RA Series
Description Solid State Relay, 1-P, 25A, 240VAC, 3-32VDC Control, 24-280VAC Load, Zero Switching, IP00
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 3-32 VDC
Input Polarity DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 25 A
Transient Overvoltage 650 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber Yes
Net Weight 0.2425 lbs
Gross Weight 0.245 lbs
Alternatives
D2425
D2425
Crydom Relays, Series One Series
D2450
D2450
Crydom Relays, Series One Series
D4825
D4825
Crydom Relays, Series One Series
D4840
D4840
Crydom Relays, Series One Series
84134010
84134010
Crydom Relays, GN Series