Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series One Series Information
| Manufacturer Part Number | D2450 |
|---|---|
| Manufacturer | Crydom |
| Product Series | Series One |
| Family Series | Crydom Relays, Series One Series |
| Description | Solid State Relay, 1-P, 50A, 240VAC, 24-280VAC Load, 3-32VDC Control, Zero Switching |
| Circuit | 1NO |
| Mounting | Surface |
| Status Indicator | No |
| Auxiliary Switch | No |
| Number of Circuits | 1 |
| Input Signal | 3-32 VDC |
| Input Polarity | DC |
| Output Voltage | 24-280 VAC |
| Nominal Output Voltage | 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating | 50 A |
| Transient Overvoltage | 600 V |
| Termination | Screw Terminal |
| Output Type | SCR AC Switch |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.163 lbs |
| Gross Weight | 0.23 lbs |