RA2425HA06
Carlo Gavazzi Relays, RA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RA2425HA06

Carlo Gavazzi Relays, RA Series

RA2425HA06

Carlo Gavazzi Relays, RA Series
Solid State Relay, 1-P, 25A, 240VAC,
MFG Item Number
RA2425HA06
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RA Series
Item #
RA2425HA06
Solid State Relay, 1-P, 25A, 240VAC,

RA Series Information

  • 10~280VAC/DC;3~32VDC Input
  • 24~530 VAC, 10~90A Output
  • Zero Cross Random Switching
  • Antiparallel Thyristor Output
  • Panel Mount
The zero switching relay with antiparallel thyristor output is the most widely used industrial SSR due to its multiple application possibilities. These relays can be used for resistive, inductive, and capacitative loads.

  • 4KV Isolation
  • Direct Copper Bonding Technology


Videos

Specifications

Specifications
Manufacturer Part Number RA2425HA06
Manufacturer Carlo Gavazzi
Product Series RA
Family Series Carlo Gavazzi Relays, RA Series
Description Solid State Relay, 1-P, 25A, 240VAC, 90-280VAC/DC Control, 24-280VAC Load Zero Crossing, IP00
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 90-280 VAC, 90-280 VDC
Input Polarity AC/DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 25 A
Transient Overvoltage 650 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber Yes
Net Weight 0.2425 lbs
Gross Weight 0.24 lbs
Alternatives
RA2450HA06
RA2450HA06
Carlo Gavazzi Relays, RA Series
A2425
A2425
Crydom Relays, Series One Series
84134011
84134011
Crydom Relays, 8413 Series
PM2260A25V
PM2260A25V
Crydom Relays, Nova22 Series
RA2490HA06
RA2490HA06
Carlo Gavazzi Relays, RA Series