A2425
Crydom Relays, Series One Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A2425 Crydom Relays, Series One Series, SOLID STATE RELAY, 25A, 240VAC, ZERO
MFG Item Number
A2425

A2425 Crydom Relays, Series One Series, SOLID STATE RELAY, 25A, 240VAC, ZERO

MFG Item Number
A2425
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, Series One Series
Item #
A2425
SOLID STATE RELAY, 25A, 240VAC, ZERO

Series One Series Information

  • Ratings from 10A to 125A @ 24‑280 VAC
  • SCR output for heavy industrial loads
  • Zero turn‑on or instantaneous turn‑on outputs
  • UL/CSA/VDE Approved, CE Compliant to EN60950‑1
  • Improved SEMS screw and washer
  • Redesigned housing with anti‑rotation barriers
  • AC or DC control
  • Direct bond copper substrate
  • EMC compliant to Level 3
  • Direct power lead frame
  • Epoxy free design

Videos

Specifications

Specifications
Manufacturer Part Number A2425
Manufacturer Crydom
Product Series Series One
Family Series Crydom Relays, Series One Series
Description SOLID STATE RELAY, 25A, 240VAC, ZERO AC CONTROL, 48-280VAC LOAD ZERO CROSSING
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 90-280 VAC
Input Polarity AC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 25 A
Transient Overvoltage 600 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.16 lbs
Gross Weight 0.17 lbs
Alternatives
A4840
A4840
Crydom Relays, Series One Series
RSSAN-25A
RSSAN-25A
IDEC Relays, RSS Series
84134011
84134011
Crydom Relays, 8413 Series
A4825
A4825
Crydom Relays, Series One Series
RSSAN-50A
RSSAN-50A
IDEC Relays, RSS Series