RA4890-D12
Carlo Gavazzi Relays, RA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RA4890-D12 Carlo Gavazzi Relays, RA Series, Solid State Relay, 1-P, 90A, 480VAC,
MFG Item Number
RA4890-D12

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RA4890-D12 Carlo Gavazzi Relays, RA Series, Solid State Relay, 1-P, 90A, 480VAC,

MFG Item Number
RA4890-D12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RA Series
Item #
RA4890-D12
Solid State Relay, 1-P, 90A, 480VAC,

RA Series Information

  • 10~280VAC/DC;3~32VDC Input
  • 24~530 VAC, 10~90A Output
  • Zero Cross Random Switching
  • Antiparallel Thyristor Output
  • Panel Mount
The zero switching relay with antiparallel thyristor output is the most widely used industrial SSR due to its multiple application possibilities. These relays can be used for resistive, inductive, and capacitative loads.

  • 4KV Isolation
  • Direct Copper Bonding Technology


Videos

Specifications

Specifications
Manufacturer Part Number RA4890-D12
Manufacturer Carlo Gavazzi
Product Series RA
Family Series Carlo Gavazzi Relays, RA Series
Description Solid State Relay, 1-P, 90A, 480VAC, 3-32VDC Control, 42-530VAC Load, Zero Crossing, SCR Output, IP00
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 3-32 VDC
Input Polarity DC
Output Voltage 42-530 VAC
Nominal Output Voltage 208 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 90 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.2425 lbs
Gross Weight 0.305 lbs
Alternatives
HA4890
HA4890
Crydom Relays, H Series
84134141
84134141
Crydom Relays, 8413 Series
HA48125
HA48125
Crydom Relays, H Series