OHYS2RJ
ABB Industrial Accessories, OHY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OHYS2RJ ABB Industrial Accessories, OHY Series, SEL HDL RED/YEL DR MNT W/SCREW

MFG Item Number
OHYS2RJ

OHYS2RJ ABB Industrial Accessories, OHY Series, SEL HDL RED/YEL DR MNT W/SCREW

MFG Item Number
OHYS2RJ
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHY Series
Item #
OHYS2RJ
SEL HDL RED/YEL DR MNT W/SCREW

OHY Series Information

  • Handle Operator
  • Accent or Main Color of Red
  • Not Defeatable Handle
  • Available in Adapter, Selector, Pistol Handles
  • Sold in Padlockable and Non‑Padlockable
Industrial accessories which act as handles/handle operators. A distinct red color makes the operators easily identifiable and can be sold as both padlockable and non‑padlockable models.


Specifications

Specifications
Manufacturer Part Number OHYS2RJ
Manufacturer ABB
Product Series OHY
Family Series ABB Industrial Accessories, OHY Series
Description OHYS2RJ HANDLE
Padlockable Yes
Color Red, Yellow
Defeatable No
Operator Type Selector Handle
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 3R
Net Weight 0.1503 lbs
Gross Weight 0.176 lbs
Alternatives
OHBS2RJ
OHBS2RJ
ABB Industrial Accessories, OHB Series