Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RAI-GFCI-202 ASI-Automation Systems Interconnect Remote Access Interfaces, RAI Series, Panel Interface Connector, GFCI AC
MFG Item Number
RAI-GFCI-202
RAI-GFCI-202 ASI-Automation Systems Interconnect Remote Access Interfaces, RAI Series, Panel Interface Connector, GFCI AC
MFG Item Number
RAI-GFCI-202
This item cannot be canceled or returned
Description
Remote Access Interfaces, RAI Series
Panel Interface Connector, GFCI AC
ASI remote access interface connectors are ideal for programming, testing, and power access without opening the panel or cabinet door. ASI remote access interface connectors are available with a wide range of connector and AC power options. The ASI through panel interface units can be ordered with D‑Sub, RJ, USB, Ethernet, Data Highway and other styles of connectors. They can also be equipped with AC outlets and circuit breakers or just about any component that will mount to a panel.
IP65, NEMA12/4 Protection Rating Robust Industrial Aluminum Housing with Gasket Locking Dust Cover Wide Range of Connector Options AC outlets and Circuit Protection Custom Units Available
Specifications
Specifications
Manufacturer Part Number
RAI-GFCI-202
Manufacturer
ASI-Automation Systems Interconnect
Product Series
RAI
Family Series
ASI-Automation Systems Interconnect Remote Access Interfaces, RAI Series
Description
Panel Interface Connector, GFCI AC Outlet, Aluminum Housing With Locking Dust Cover, 15 Amp,
Number of Outlets
(1) 120 V Receptacle
Number of Connections
None
GFCI
Yes
Mounting
Bulkhead Housing
Material
Aluminum
Protection Rating
IP65
Net Weight
1.09 lbs
Gross Weight
1.405 lbs
RAI-GFCI-202
ASI-Automation Systems Interconnect Remote Access Interfaces, RAI Series