RAI-SAC-201
ASI-Automation Systems Interconnect Remote Access Interfaces, RAI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RAI-SAC-201 ASI-Automation Systems Interconnect Remote Access Interfaces, RAI Series, Panel Interface Connector, Single

MFG Item Number
RAI-SAC-201

RAI-SAC-201 ASI-Automation Systems Interconnect Remote Access Interfaces, RAI Series, Panel Interface Connector, Single

MFG Item Number
RAI-SAC-201
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, RAI Series
Item #
RAI-SAC-201
Panel Interface Connector, Single

RAI Series Information

ASI remote access interface connectors are ideal for programming, testing, and power access without opening the panel or cabinet door. ASI remote access interface connectors are available with a wide range of connector and AC power options. The ASI through panel interface units can be ordered with D‑Sub, RJ, USB, Ethernet, Data Highway and other styles of connectors. They can also be equipped with AC outlets and circuit breakers or just about any component that will mount to a panel.

  • IP65, NEMA12/4 Protection Rating
  • Robust Industrial Aluminum Housing with Gasket
  • Locking Dust Cover
  • Wide Range of Connector Options
  • AC outlets and Circuit Protection
  • Custom Units Available


Videos

Specifications

Specifications
Manufacturer Part Number RAI-SAC-201
Manufacturer ASI-Automation Systems Interconnect
Product Series RAI
Family Series ASI-Automation Systems Interconnect Remote Access Interfaces, RAI Series
Description Panel Interface Connector, Single AC Outlet, Rj45 Connector, Aluminum Housing With Locking Dust Cover
Number of Outlets (1) 120 V Receptacle
Number of Connections RJ45
GFCI No
Mounting Bulkhead Housing
Material Aluminum
Protection Rating IP65
Net Weight 0.43 lbs
Gross Weight 0.58 lbs
Alternatives
DP1-RJ45-16LS
DP1-RJ45-16LS
Mencom Remote Access Interfaces, PIC Series