OXP6X430

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OXP6X430 ABB Disconnect Switches, HANDLE OPERATOR SHAFT, 16.9IN LO
MFG Item Number
OXP6X430

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OXP6X430 ABB Disconnect Switches, HANDLE OPERATOR SHAFT, 16.9IN LO

MFG Item Number
OXP6X430
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
OXP6X430
HANDLE OPERATOR SHAFT, 16.9IN LO

Series Information

Specifications

Specifications
Family Series ABB Disconnect Switches
Manufacturer ABB
Manufacturer Part Number OXP6X430
Description OXP6X430 SHAFT for pistol handle
Type Shaft
Comments 6 mm
Net Weight 0.2693 lbs
Gross Weight 0.265 lbs
Alternatives
14011540
14011540
Socomec Disconnect Switches
GLX7400S10
GLX7400S10
Lovato Disconnect Switches