RAPG-29M100F
Remke Industries Fittings, RAPG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RAPG-29M100F

Remke Industries Fittings, RAPG Series

RAPG-29M100F

Remke Industries Fittings, RAPG Series
Adapter, Pg29 Male - 1in.NPT Female,
MFG Item Number
RAPG-29M100F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, RAPG Series
Item #
RAPG-29M100F
Adapter, Pg29 Male - 1in.NPT Female,

RAPG Series Information

Tuff Seal Threaded Adapters easily convert ‑ or mate ‑ one thread style with another. These adapters are offered with both internal and external threads that mate NPT with Metric (or ISO) style fittings or NPT with Pg fittings. They are constructed of machined aluminum with electroless‑nickel plating for enhanced protection against corrosion, friction and contamination.This product family is UL Recognized and meets ASTM, MIL and AMS specifications. Custom thread configurations are also available upon request.

Specifications

Specifications
Manufacturer Part Number RAPG-29M100F
Manufacturer Remke Industries
Product Series RAPG
Family Series Remke Industries Fittings, RAPG Series
Description Adapter, Pg29 Male - 1in.NPT Female, Aluminum
Connection Type Male/Female
External Thread PG29
Internal Thread 1 NPT
Length 1.25 "
Material Aluminum
Composition Metallic
Approvals UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs