RAPG-36M150F
Remke Industries Fittings, RAPG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RAPG-36M150F Remke Industries Fittings, RAPG Series, Adapter, Pg36 Male - 1-1/2in.NPT Fem,
MFG Item Number
RAPG-36M150F

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RAPG-36M150F Remke Industries Fittings, RAPG Series, Adapter, Pg36 Male - 1-1/2in.NPT Fem,

MFG Item Number
RAPG-36M150F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, RAPG Series
Item #
RAPG-36M150F
Adapter, Pg36 Male - 1-1/2in.NPT Fem,

RAPG Series Information

Tuff Seal Threaded Adapters easily convert ‑ or mate ‑ one thread style with another. These adapters are offered with both internal and external threads that mate NPT with Metric (or ISO) style fittings or NPT with Pg fittings. They are constructed of machined aluminum with electroless‑nickel plating for enhanced protection against corrosion, friction and contamination.This product family is UL Recognized and meets ASTM, MIL and AMS specifications. Custom thread configurations are also available upon request.

Specifications

Specifications
Manufacturer Part Number RAPG-36M150F
Manufacturer Remke Industries
Product Series RAPG
Family Series Remke Industries Fittings, RAPG Series
Description Adapter, Pg36 Male - 1-1/2in.NPT Fem, Aluminum
Connection Type Male/Female
External Thread PG36
Internal Thread 1-1/2 NPT
Length 1.28 "
Material Aluminum
Composition Metallic
Approvals UL
Net Weight 0.14 lbs
Gross Weight 0.14 lbs