Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RB-11 Diversified Electronics Relays, Surface Mt. Relay Socket - 11-Pin.
RB-11 Diversified Electronics Relays, Surface Mt. Relay Socket - 11-Pin.
This item cannot be canceled or returned
Description
Surface Mt. Relay Socket - 11-Pin.
Specifications
Specifications
| Manufacturer Part Number |
RB-11 |
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Relays |
| Description |
Surface Mt. Relay Socket - 11-Pin. 10A@300VAC |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
RB-11
Diversified Electronics Relays