RB11
Appleton Fittings, Neer RB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RB11 Appleton Fittings, Neer RB Series, Hardware
MFG Item Number
RB11

RB11 Appleton Fittings, Neer RB Series, Hardware

MFG Item Number
RB11
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Neer RB Series
Item #
RB11
Hardware

Neer RB Series Information

  • Two RWN reducing washers are required for each knockout
  • RB reducing bushings are Threaded for rigid conduit and IMC
Appleton and O‑Z/Gedney offer NEER RWN reducing washers and RB flush reducing bushings. Reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size. Reducing bushings are used to reduce the trade size of a tapered entry.

Specifications

Specifications
Manufacturer Part Number RB11
Manufacturer Appleton
Product Series Neer RB
Family Series Appleton Fittings, Neer RB Series
Description Hardware
Connection Type Male/Female
External Thread 1-1/2 "
Internal Thread 1-1/4 "
Length 1.87 "
Material Steel
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Comments NEMA FB-1
Net Weight 0.105 lbs
Gross Weight 0.1 lbs