RB2
Appleton Fittings, Neer RB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RB2 Appleton Fittings, Neer RB Series, 3/4 X 1/2 RDC BSHG STL
MFG Item Number
RB2

RB2 Appleton Fittings, Neer RB Series, 3/4 X 1/2 RDC BSHG STL

MFG Item Number
RB2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Neer RB Series
Item #
RB2
3/4 X 1/2 RDC BSHG STL

Neer RB Series Information

  • Two RWN reducing washers are required for each knockout
  • RB reducing bushings are Threaded for rigid conduit and IMC
Appleton and O‑Z/Gedney offer NEER RWN reducing washers and RB flush reducing bushings. Reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size. Reducing bushings are used to reduce the trade size of a tapered entry.

Specifications

Specifications
Manufacturer Part Number RB2
Manufacturer Appleton
Product Series Neer RB
Family Series Appleton Fittings, Neer RB Series
Description 3/4 X 1/2 RDC BSHG STL
Connection Type Male/Female
External Thread 3/4 "
Internal Thread 1/2 "
Length 1.03 "
Material Steel
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Comments NEMA FB-1
Net Weight 0.0025 lbs
Gross Weight 0.05 lbs