RC-4-SC
Thomas & Betts Conduit Mounts, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RC-4-SC

Thomas & Betts Conduit Mounts, Steel City Series

RC-4-SC

Thomas & Betts Conduit Mounts, Steel City Series
Hardware
Item Number
RC-4-SC
MFG Item Number
RC 4 SC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Conduit Mounts, Steel City Series
Item #
RC-4-SC
Hardware

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number RC 4 SC
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Conduit Mounts, Steel City Series
Description Hardware
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Iron
Rigid Size (in) 4 "
Approvals UL
Net Weight 1.58 lbs
Gross Weight 1.58 lbs
Alternatives
RAC400HD
RAC400HD
Eaton's Crouse-Hinds series Conduit Mounts
SRAC400KON
SRAC400KON
Konkore Fittings (SCI) Conduit Mounts