RC100-304SS
Eaton's Crouse-Hinds series Couplers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RC100-304SS

Eaton's Crouse-Hinds series Couplers

RC100-304SS

Eaton's Crouse-Hinds series Couplers
1 RIGID COND COUPLING SS 304
Item Number
RC100-304SS
MFG Item Number
RC100 304SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
RC100-304SS
1 RIGID COND COUPLING SS 304

Series Information

Specifications

Specifications
Manufacturer Part Number RC100 304SS
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Couplers
Description Eaton Crouse-Hinds series rigid conduit coupling, Rigid/IMC, 304 stainless steel, 1
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Composition Stainless Steel
Insulated Throat No
Hazardous Location No
Approvals cUL, UL
Net Weight 0.28 lbs
Gross Weight 0.28 lbs
Alternatives
RCP100KON
RCP100KON
Konkore Fittings (SCI) Couplers, RCP Series