RC1157
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RC1157 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS VIN FORK TRM 12-10 BLT No10 YEL
MFG Item Number
RC1157

RC1157 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS VIN FORK TRM 12-10 BLT No10 YEL

MFG Item Number
RC1157
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
RC1157
INS VIN FORK TRM 12-10 BLT No10 YEL

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RC1157
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Vinyl Insulated Fork Terminal, Length 1.09 Inches, Width .38 Inches, Maximum Insulation .210, Bolt Hole 10, Wire Range 12-10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack
Terminal Type Spade/Fork
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Material Copper
Plating Material Tin
Stud Size #10
Maximum Temperature 221 °F
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
10RC-10F
10RC-10F
Catamount, a T & B Brand Terminals, RC Series