10RC-10F
Catamount, a T & B Brand Terminals, RC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10RC-10F Catamount, a T & B Brand Terminals, RC Series, INS VINYL FORK TERM 12-10 BLT No10
MFG Item Number
10RC-10F

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

10RC-10F Catamount, a T & B Brand Terminals, RC Series, INS VINYL FORK TERM 12-10 BLT No10

MFG Item Number
10RC-10F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Terminals, RC Series
Item #
10RC-10F
INS VINYL FORK TERM 12-10 BLT No10

RC Series Information

  • Electro‑Tin Plated
  • Insulated Vinyl
  • Copper Material
These terminals are self‑insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wire's flex point. Brazed seam barrel is serrated to obtain hihg pull‑out value.

Specifications

Specifications
Manufacturer Part Number 10RC-10F
Manufacturer Catamount, a T & B Brand
Product Series RC
Family Series Catamount, a T & B Brand Terminals, RC Series
Description Vinyl-Insulated Fork Terminal, Length 1.09 Inches, Width .38 Inches, Maximum Insulation .210, Bolt Hole 10, Wire Range 12-10 AWG, Color Yellow, Copper, Tin Plated
Terminal Type Spade/Fork
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Material Copper
Plating Material Tin
Stud Size #10
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.02 lbs
Alternatives
RC1157
RC1157
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series