Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RCI Series Information
| Manufacturer Part Number | RCI002D24V |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | RCI |
| Family Series | Carlo Gavazzi Relays, RCI Series |
| Description | INDUSTRIAL RELAY OCTAL 8 PINS 2PDT 10A 24 VDC COIL |
| Coil Voltage | 24 VDC |
| Contacts | DPDT |
| Mounting | DIN Rail |
| Termination | Socket |
| Number of Connections | 8 |
| Status Indicator | Yes |
| Material | Silver Tin Oxide |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 10 A |
| Safety Guided | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.175 lbs |