Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ZCI08 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Relays |
| Description | DIN SOCKET FOR RCI002 RELAY WITHOUT HOLDING SPRING |
| Number of Connections | 8 |
| Max Voltage | 400 V |
| Current Rating | 10 A |
| Touch Safe | No |
| Mounting | DIN Rail |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.21 lbs |