Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RCS1 Eaton's Crouse-Hinds series Electrical Box Covers, FS FD RECEPTACLE COVER STL
RCS1 Eaton's Crouse-Hinds series Electrical Box Covers, FS FD RECEPTACLE COVER STL
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
FS FD RECEPTACLE COVER STL
Specifications
Specifications
| Manufacturer Part Number |
RCS1 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Box Covers |
| Description |
Eaton Crouse-Hinds series Condulet FS/FD duplex receptacle cover, Steel |
| Composition |
Metallic |
| Material |
Steel |
| Cover Type |
Receptacle - Duplex |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
RCS1
Eaton's Crouse-Hinds series Electrical Box Covers