Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
S Series Information
| Manufacturer Part Number | S232 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | S |
| Family Series | Eaton's Crouse-Hinds series Electrical Box Covers, S Series |
| Description | Eaton Crouse-Hinds series S Series duplex receptacle cover, Sheet steel, Surface mount, Two-gang, For duplex convenience receptacles, standard and two-wire, three-pole grounding |
| Composition | Metallic |
| Material | Steel |
| Number of Gangs | 2 |
| Cover Type | Receptacle - Duplex |
| Cover Design | Flat |
| Gasket Included | No |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.21 lbs |