Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Remke Industries Cable Entries
RD16NA-BKR
Remke Industries Cable Entries
Dome Cap Cable Gland, black,
MFG Item Number
RD16NA-BKR
This item cannot be canceled or returned
Description
Dome Cap Cable Gland, black,
Specifications
Specifications
| Manufacturer Part Number |
RD16NA-BKR |
| Manufacturer |
Remke Industries |
| Family Series |
Remke Industries Cable Entries |
| Description |
Dome Cap Cable Gland, black, Polyamide, 1/2in. NPT, cable range .39 - .55 with o-ring |
| Hub Size |
1/2 NPT |
| Angle |
Straight |
| Cable Diameter Range |
0.39-0.55 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Non-Metallic |
| Material |
Polyamide |
| Hazardous Location |
No |
| Protection Rating |
IP68 |
| Comments |
Fully Assembled Cable Gland with O-Ring |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RD16NA-BKR
Remke Industries Cable Entries