RD60-3
Eaton's Bussmann series Disconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RD60-3

Eaton's Bussmann series Disconnect Switches

RD60-3

Eaton's Bussmann series Disconnect Switches
Switch 60A Non-F 3P UL98
MFG Item Number
RD60-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
RD60-3
Switch 60A Non-F 3P UL98

Series Information

Specifications

Specifications
Manufacturer Part Number RD60-3
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Disconnect Switches
Description Eaton Bussmann series RD non-fused rotary disconnect switch, Compact switch, Front/side handle operation, 600V, 60A, Non-fused disconnect switch
Poles 3
Current Rating 60 A
AC Voltage 600 VAC
Operator Type Selector
Mounting DIN, Panel
Fusible No
Approvals CSA, UL
Net Weight 1.22 lbs
Gross Weight 1.365 lbs
Alternatives
22013006
22013006
Socomec Disconnect Switches, SIRCO M Series