22013006
Socomec Disconnect Switches, SIRCO M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
22013006 Socomec Disconnect Switches, SIRCO M Series, SIRCO M3 3X60A
MFG Item Number
22013006

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

22013006 Socomec Disconnect Switches, SIRCO M Series, SIRCO M3 3X60A

MFG Item Number
22013006
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SIRCO M Series
Item #
22013006
SIRCO M3 3X60A

SIRCO M Series Information

  • Direct or External Operation
  • Up to 8 Pole or 4 Pole MTS
  • Wide Range of Accessories
  • Positive Break Indication
  • DIN‑rail or Base Mount
  • Compact Footprint
Socomec SIRCO M series are non‑fusible disconnect switches are compact modulable and modular switches. They make and break under load conditions and provide safety isolation for any low voltage circuit, particularly for machine and control circuits.

Videos

Specifications

Specifications
Manufacturer Part Number 22013006
Manufacturer Socomec
Product Series SIRCO M
Family Series Socomec Disconnect Switches, SIRCO M Series
Description SIRCO M3 3X60A
Poles 3
Current Rating 60 A
AC Voltage 600 VAC
Operator Type Selector
Mounting DIN
Fusible No
Auxiliary Contact NC/NO
Approvals CSA, UL
Net Weight 1.1905 lbs
Gross Weight 1.392 lbs