RD8-10
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RD8-10 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS NYLON RING TERM 8 BOLT NO10 RED

MFG Item Number
RD8-10

RD8-10 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS NYLON RING TERM 8 BOLT NO10 RED

MFG Item Number
RD8-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
RD8-10
INS NYLON RING TERM 8 BOLT NO10 RED

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RD8-10
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Nylon Insulated Large Ring Terminal, Length 1.48 Inches, Width .42 Inches, Maximum Insulation .340, Bolt Hole 8, Wire Range 8, Color Red, Copper, Tin Plated
Terminal Type Ring
Wire Size Range 8 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Copper
Plating Material Tin
Stud Size #10
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.01 lbs
Alternatives
RD367
RD367
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series