RDF30J-3-COMP
Eaton's Bussmann series Disconnect Switches, RDF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RDF30J-3-COMP Eaton's Bussmann series Disconnect Switches, RDF Series, Switch 30A J 3P UL489

MFG Item Number
RDF30J-3-COMP

RDF30J-3-COMP Eaton's Bussmann series Disconnect Switches, RDF Series, Switch 30A J 3P UL489

MFG Item Number
RDF30J-3-COMP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, RDF Series
Item #
RDF30J-3-COMP
Switch 30A J 3P UL489

RDF Series Information

Specifications

Specifications
Manufacturer Part Number RDF30J-3-COMP
Manufacturer Eaton's Bussmann series
Product Series RDF
Family Series Eaton's Bussmann series Disconnect Switches, RDF Series
Description Eaton Bussmann series RDF fused rotary disconnect switch, Compact switch, Front handle operation, Fuse class J, 600V, 30A, Fused disconnect switch - RDF30J-3-COMP
Poles 3
Current Rating 30 A
AC Voltage 600 VAC
Operator Type Selector
Mounting DIN, Panel
Fusible Yes
Class J
Approvals CSA, UL
Net Weight 1.205 lbs
Gross Weight 1.445 lbs
Alternatives
37103004
37103004
Socomec Disconnect Switches, FUSERBLOC Series