RE-050-1R1X-A
Ilsco Surge Protective Devices (SPDs), RE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RE-050-1R1X-A Ilsco Surge Protective Devices (SPDs), RE Series, SPD, Residential, Split, 240-2W+G
MFG Item Number
RE-050-1R1X-A

RE-050-1R1X-A Ilsco Surge Protective Devices (SPDs), RE Series, SPD, Residential, Split, 240-2W+G

MFG Item Number
RE-050-1R1X-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), RE Series
Item #
RE-050-1R1X-A
SPD, Residential, Split, 240-2W+G

RE Series Information

Features
  • Whole house surge protection
  • Compact NEMA polycarbonate enclosure
  • Blue indicator LED
  • 50 kA surge current strength
  • Optional electrical noise filter
  • UL 1449 Listed with advanced safety features
  • Five year warranty
Benefits
  • Protect residence from electrical surges
  • Easily installed outdoors or indoors, non‑submersible
  • Easy monitoring of surge protection status
  • Withstands severe lightning strikes
  • Protects valuable electronics & appliances
  • Product longevity in the most demanding environments

Specifications

Specifications
Manufacturer Part Number RE-050-1R1X-A
Manufacturer Ilsco
Product Series RE
Family Series Ilsco Surge Protective Devices (SPDs), RE Series
Description SPD, Residential, Split, 240-2W+G
Line Voltage 120 VAC, 240 VAC Split Phase
Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L
Mounting Panel
Alarm Contacts No
NEMA Rating NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 3X, NEMA 4, NEMA 4X
Approvals cUL, UL
Net Weight 1.015 lbs
Gross Weight 1.1 lbs