RE54
Eaton's Crouse-Hinds series Fittings, RE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RE54 Eaton's Crouse-Hinds series Fittings, RE Series, 1 1/2 TO 1 1/4 REDUCING BUSH
MFG Item Number
RE54

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RE54 Eaton's Crouse-Hinds series Fittings, RE Series, 1 1/2 TO 1 1/4 REDUCING BUSH

MFG Item Number
RE54
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, RE Series
Item #
RE54
1 1/2 TO 1 1/4 REDUCING BUSH

RE Series Information

  • Integral Bushing to Prevent Wire Damage
  • Full Clean Cut Tapered Threads
  • Steel or Iron Alloy Composition
RE reducers are used in threaded heavy wall conduit systems. RE reduces conduit hubs to a smaller size.

Specifications

Specifications
Manufacturer Part Number RE54
Manufacturer Eaton's Crouse-Hinds series
Product Series RE
Family Series Eaton's Crouse-Hinds series Fittings, RE Series
Description Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 1-1/2 NPT, End 2: 1-1/4 NPT, Steel
Connection Type Male/Female
External Thread 1-1/2 NPT
Internal Thread 1-1/4 NPT
Material Steel
Composition Metallic
Hazardous Location Yes
Approvals CSA, NEC/CEC, UL
Net Weight 0.185 lbs
Gross Weight 0.185 lbs