RE737
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RE737 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS NYL RING TERM 6 BOLT 3/8IN BLU

MFG Item Number
RE737

RE737 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, INS NYL RING TERM 6 BOLT 3/8IN BLU

MFG Item Number
RE737
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
RE737
INS NYL RING TERM 6 BOLT 3/8IN BLU

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RE737
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Nylon Insulated Large Ring Terminal, Length 1.76 Inches, Width .61 Inches, Maximum Insulation .420, Bolt Hole 3/8 Inch, Wire Range 6, Color Blue, Copper, Tin Plated, 200 Pack
Terminal Type Ring
Wire Size Range 6 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Material Copper
Plating Material Tin
Stud Size 3/8 "
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
RE6-38
RE6-38
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series