Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings, RE Series
RE83
Eaton's Crouse-Hinds series Fittings, RE Series
This item cannot be canceled or returned
Description
- Integral Bushing to Prevent Wire Damage
- Full Clean Cut Tapered Threads
- Steel or Iron Alloy Composition
RE reducers are used in threaded heavy wall conduit systems. RE reduces conduit hubs to a smaller size.
Specifications
Specifications
| Manufacturer Part Number |
RE83 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
RE |
| Family Series |
Eaton's Crouse-Hinds series Fittings, RE Series |
| Description |
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 3 NPT, End 2: 1 NPT, Feraloy iron alloy |
| Connection Type |
Male/Female |
| External Thread |
3 NPT |
| Internal Thread |
1 NPT |
| Material |
Iron Alloy |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
CSA, NEC/CEC, UL |
| Net Weight |
1.43 lbs |
| Gross Weight |
1.43 lbs |
RE83
Eaton's Crouse-Hinds series Fittings, RE Series