Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
REHPSERIES1 Stahlin Enclosures, Hole Plug
MFG Item Number
REHPSERIES1
REHPSERIES1 Stahlin Enclosures, Hole Plug
MFG Item Number
REHPSERIES1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
REHPSERIES1 |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
Hole Plug |
| Accessory Type |
Hole Plug |
| Comments |
Kit Configurations Suitable for 1/2 in, 5/8, and 3/4 in Diameter Holes |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.03 lbs |
REHPSERIES1
Stahlin Enclosures