Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HPSERIES1 Stahlin Enclosures, Pluggit Series, Hole Plug Kit, Fiberglass, Includes
MFG Item Number
HPSERIES1
HPSERIES1 Stahlin Enclosures, Pluggit Series, Hole Plug Kit, Fiberglass, Includes
MFG Item Number
HPSERIES1
Description
Enclosures, Pluggit Series
Hole Plug Kit, Fiberglass, Includes
Pluggit Series Information
Specifications
Specifications
| Manufacturer Part Number |
HPSERIES1 |
| Manufacturer |
Stahlin |
| Product Series |
Pluggit |
| Family Series |
Stahlin Enclosures, Pluggit Series |
| Description |
Hole Plug Kit, Fiberglass, Includes 1/2in., 5/8in. & 3/4in. Dia Hole Plugs (0.44in. Dia) HP1, HP2, HP3 Config. |
| Accessory Type |
Hole Plug |
| Comments |
Kit Configurations Suitable for 1/2 in, 5/8, and 3/4 in Diameter Holes |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.03 lbs |
HPSERIES1
Stahlin Enclosures, Pluggit Series